Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-2-C1

  • Zoro # G616127662


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Construction
Two-Piece
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Seat Material
PTFE
Coefficient of Volume (Cv)
306.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-2-C1
Zoro #
G616127662
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 in
Overall Length
4.69 in
Nominal Valve Size
2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Construction
Two-Piece
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Seat Material
PTFE
Coefficient of Volume (Cv)
306.34
Operating Temperature - Maximum
366 Degrees F
Included Pilot Solenoid
110V AC Pilot Solenoid
Manufacturer Warranty
1 yr
Seal Material
EPDM, FKM
Stem Material
Brass
Actuator Series
DA
Special Features
Actuator Compatible
Fail Safe Position
Fail Last
Operating Temperature - Minimum
-4 Degrees F
Connection Gender - Side 1
Female
Valve Body Style
Straight
Ball Material
Brass
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Steam
150 psi
Maximum Operating Pressure Differential
600 psi
Actuator Operation
Air to Air
Actuator Air Pressure - Minimum
80 psi
Stem Type
Blowout Resistant
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Air Port Connection
2 in FNPT
Connection Type - Side 1
NPT
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Operating
600 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Ball Port Style
Full Port
Valve Ways
2-Way
IP Rating
IP65
Body Material
Brass
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
NEMA Enclosure Rating
4, 4X
Actuator Air Pressure - Maximum
116 psi
Valve Series
250NLF

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.