Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-1-1/2-C1

  • Zoro # G116117064


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Standards
ANSI
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723101-1-1/2-C1
Zoro #
G116117064
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.5 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Body Material
Stainless Steel
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Standards
ANSI
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
Actuator Air Port Connection
1 1/2 in FNPT
Seal Material
FKM
Valve Series
723101
Average Surface Roughness (Ra)
Less Than 1.0 micron
Manufacturer Warranty
1 yr
Actuator Air Pressure - Maximum
116 psi
Valve Body Style
Straight
Seat Material
PTFE
Operating Temperature - Minimum
-4 Degrees F
Valve Ways
2-Way
Ball Material
Stainless Steel
Operating Temperature - Maximum
366 Degrees F
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Last
IP Rating
IP65
Maximum Pressure - Operating
275 psi
Valve Construction
One-Piece
Stem Material
Stainless Steel
Coefficient of Volume (Cv)
201.32
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Vented Ball Valve
Vented
Actuator Air Pressure - Minimum
80 psi
Actuator Series
DA
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Operating Pressure Differential
275 psi
Ball Port Style
Full Port
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 2
Female
Actuator Operation
Air to Air
Connection Gender - Side 1
Female

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.