Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-4-C1

  • Zoro # G216117049


product price: $2,504.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
150 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Fail Safe Position
Fail Last
Actuator Air Pressure - Minimum
80 psi
Valve Series
723101
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723101-4-C1
Zoro #
G216117049
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Overall Length
5.98 in
Connection Size - Side 1
4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Pressure - Steam
150 psi
Average Surface Roughness (Ra)
Less Than 1.0 micron
Fail Safe Position
Fail Last
Actuator Air Pressure - Minimum
80 psi
Valve Series
723101
Special Features
Actuator Compatible
Actuator Operation
Air to Air
Stem Material
Stainless Steel
Seal Material
FKM
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Female
Seat Material
PTFE
Operating Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Connection Type - Side 2
Flange
Valve Construction
One-Piece
Connection Gender - Side 1
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Included Pilot Solenoid
110V AC Pilot Solenoid
3-A Standard Compliance
Not Rated
Actuator Air Port Connection
4 in FNPT
NEMA Enclosure Rating
4, 4X
Valve Body Style
Straight
Connection Type - Side 1
Flange
Maximum Operating Pressure Differential
275 psi
Vented Ball Valve
Vented
Ball Port Style
Full Port
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Series
DA
Body Material
Stainless Steel
Coefficient of Volume (Cv)
1,577.34
Maximum Pressure - Operating
275 psi
IP Rating
IP65
Valve Ways
2-Way
Actuator Air Pressure - Maximum
116 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Standards
ANSI
Operating Temperature - Maximum
366 Degrees F
Ball Material
Stainless Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.