Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-2-C1

  • Zoro # G316116904


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
275 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P723103-2-C1
Zoro #
G316116904
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Overall Length
3.23 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
275 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Connection Gender - Side 1
Female
Vented Ball Valve
Vented
Actuator Series
SR
IP Rating
IP65
Actuator Air Pressure - Minimum
80 psi
Connection Type - Side 1
Flange
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Operating Pressure Differential
275 psi
Valve Construction
One-Piece
Coefficient of Volume (Cv)
348.6
Manufacturer Warranty
1 yr
Special Features
Actuator Compatible
Actuator Air Pressure - Maximum
116 psi
Seat Material
PTFE
Seal Material
FKM
Actuator Operation
Air to Spring
Ball Port Style
Full Port
Included Mounting
ISO 5211 Actuator Mounting Pad
ANSI Flange Class
Class 150
Body Material
Stainless Steel
Valve Body Style
Straight
Standards
ANSI
Average Surface Roughness (Ra)
Less Than 1.0 micron
Ball Material
Stainless Steel
Operating Temperature - Maximum
366 Degrees F
Valve Series
723101
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
NEMA Enclosure Rating
4, 4X
Actuator Air Port Connection
2 in FNPT
Connection Type - Side 2
Flange
Connection Gender - Side 2
Female
Fail Safe Position
Fail Closed
Stem Material
Stainless Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.