Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P724101-4-C1

  • Zoro # G316116713


product price: $1,745.99
/ea
Free Shipping & Returns

Key Features

Actuator Air Pressure - Maximum
116 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Operating Pressure Differential
285 psi
Overall Length
5.98 in
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724101-4-C1
Zoro #
G316116713
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5.98 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Air Pressure - Maximum
116 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Operating Pressure Differential
285 psi
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Seat Material
PTFE
ANSI Flange Class
Class 150
Actuator Series
DA
Maximum Pressure - Operating
285 psi
Actuator Operation
Air to Air
Valve Body Style
Straight
IP Rating
IP65
For Media
Combustible Gases, Natural Gas, Steam, Water
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Last
Manufacturer Warranty
1 yr
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
1,577.34
Maximum Pressure - Steam
150 psi
Valve Construction
One-Piece
Standards
ANSI
Ball Material
Carbon Steel
Ball Port Style
Full Port
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Gender - Side 1
Female
Actuator Air Pressure - Minimum
80 psi
Seal Material
FKM
Connection Type - Side 1
Flange
Actuator Air Port Connection
4 in FNPT
Operating Temperature - Maximum
366 Degrees F
Vented Ball Valve
Vented
Stem Material
Stainless Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
-4 Degrees F
Valve Ways
2-Way
Valve Series
724101
Body Material
Carbon Steel
Special Features
Actuator Compatible

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 4 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.