Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P724103-2-1/2-C1

  • Zoro # G816116442


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.06 in
Actuator Air Pressure - Maximum
116 psi
Maximum Operating Pressure Differential
285 psi
Stem Material
Stainless Steel
Manufacturer Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P724103-2-1/2-C1
Zoro #
G816116442
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.06 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Air Pressure - Maximum
116 psi
Maximum Operating Pressure Differential
285 psi
Stem Material
Stainless Steel
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
285 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Fail Safe Position
Fail Closed
Valve Body Style
Straight
Vented Ball Valve
Vented
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 1
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Operation
Air to Spring
Connection Type - Side 2
Flange
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Coefficient of Volume (Cv)
596.66
Valve Series
724101
Ball Material
Carbon Steel
Valve Construction
One-Piece
Connection Type - Side 1
Flange
Standards
ANSI
Connection Gender - Side 2
Female
Body Material
Carbon Steel
Seal Material
FKM
Special Features
Actuator Compatible
NEMA Enclosure Rating
4, 4X
Actuator Series
SR
Seat Material
PTFE
Average Surface Roughness (Ra)
Less Than 1.0 micron
IP Rating
IP65
ANSI Flange Class
Class 150
Actuator Air Pressure - Minimum
80 psi
Ball Port Style
Full Port
Actuator Air Port Connection
2 1/2 in FNPT
Operating Temperature - Minimum
-4 Degrees F

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.