Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766000-2-1/2-C1

  • Zoro # G716115361


product price: $1,903.99
/ea
Free Shipping & Returns

Key Features

Actuator Air Pressure - Minimum
80 psi
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
275 psi
Overall Length
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766000-2-1/2-C1
Zoro #
G716115361
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.48 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Air Pressure - Minimum
80 psi
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
275 psi
NEMA Enclosure Rating
4, 4X
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
ANSI Flange Class
Class 150
Average Surface Roughness (Ra)
Less Than 1.0 micron
Body Material
Stainless Steel
Connection Type - Side 1
Flange
Seat Material
PTFE
Operating Temperature - Maximum
366 Degrees F
Valve Ways
2-Way
Ball Port Style
Full Port
Fail Safe Position
Fail Last
Actuator Air Port Connection
2 1/2 in FNPT
Manufacturer Warranty
1 yr
Valve Body Style
Straight
Actuator Series
DA
Coefficient of Volume (Cv)
630.82
Operating Temperature - Minimum
-4 Degrees F
Special Features
Actuator Compatible
Valve Series
766000
Standards
ANSI
Vented Ball Valve
Vented
Valve Construction
Two-Piece
Maximum Operating Pressure Differential
275 psi
Actuator Operation
Air to Air
Included Pilot Solenoid
110V AC Pilot Solenoid
Seal Material
FKM
Ball Material
Stainless Steel
Actuator Air Pressure - Maximum
116 psi
IP Rating
IP65
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Stem Type
Adjustable, Blowout Resistant
Connection Type - Side 2
Flange
Included Mounting
ISO 5211 Actuator Mounting Pad
Stem Material
Stainless Steel

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.