Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-2-1/2-C2

  • Zoro # G816115070


product price: $1,452.99
/ea
Free Shipping & Returns

Key Features

Seat Material
PTFE
Nominal Valve Size
2 1/2 in
Special Features
Actuator Compatible
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type - Side 2
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766001-2-1/2-C2
Zoro #
G816115070
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Overall Length
7.48 in
Connection Size - Side 1
2 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Seat Material
PTFE
Special Features
Actuator Compatible
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type - Side 2
Flange
Connection Gender - Side 1
Female
Operating Temperature - Maximum
366 Degrees F
Ball Material
Carbon Steel
Operating Temperature - Minimum
-4 Degrees F
Maximum Operating Pressure Differential
285 psi
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
Flange
Fail Safe Position
Fail Last
Stem Material
Stainless Steel
Seal Material
FKM
Valve Ways
2-Way
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Construction
Two-Piece
Actuator Series
DA
Standards
ANSI
Ball Port Style
Full Port
Vented Ball Valve
Vented
Actuator Air Pressure - Minimum
80 psi
Actuator Air Pressure - Maximum
116 psi
NEMA Enclosure Rating
4, 4X
Manufacturer Warranty
1 yr
IP Rating
IP65
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Body Style
Straight
Stem Type
Adjustable, Blowout Resistant
ANSI Flange Class
Class 150
Body Material
Carbon Steel
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
285 psi
Coefficient of Volume (Cv)
630.82
Valve Series
766001
Actuator Operation
Air to Air
Actuator Air Port Connection
2 1/2 in FNPT
Included Pilot Solenoid
24V DC Pilot Solenoid

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.