Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-2-C1

  • Zoro # G016115290


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure Differential
285 psi
Standards
ANSI
3-A Standard Compliance
Not Rated
Body Material
Carbon Steel
Valve Body Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766001-2-C1
Zoro #
G016115290
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Overall Length
7.01 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Maximum Operating Pressure Differential
285 psi
Standards
ANSI
3-A Standard Compliance
Not Rated
Body Material
Carbon Steel
Valve Body Style
Straight
ANSI Flange Class
Class 150
Ball Material
Carbon Steel
NEMA Enclosure Rating
4, 4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
766001
Actuator Air Port Connection
2 in FNPT
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Valve Construction
Two-Piece
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Operation
Air to Air
Connection Type - Side 1
Flange
Coefficient of Volume (Cv)
348.6
Connection Gender - Side 1
Female
Actuator Series
DA
Special Features
Actuator Compatible
Maximum Pressure - Operating
285 psi
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Stem Material
Stainless Steel
Included Pilot Solenoid
110V AC Pilot Solenoid
Stem Type
Adjustable, Blowout Resistant
Operating Temperature - Minimum
-4 Degrees F
Ball Port Style
Full Port
Actuator Air Pressure - Minimum
80 psi
IP Rating
IP65
Manufacturer Warranty
1 yr
Connection Type - Side 2
Flange
Seat Material
PTFE
Valve Ways
2-Way
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Steam
150 psi
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Maximum
366 Degrees F
Seal Material
FKM
Fail Safe Position
Fail Last

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.