Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-3-C1

  • Zoro # G916115307


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
3 in
Stem Material
Stainless Steel
Body Material
Carbon Steel
Valve Ways
2-Way
Connection Gender - Side 1
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766001-3-C1
Zoro #
G916115307
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
3 in
Overall Length
7.99 in
Nominal Valve Size
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Stem Material
Stainless Steel
Body Material
Carbon Steel
Valve Ways
2-Way
Connection Gender - Side 1
Female
Standards
ANSI
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Port Connection
3 in FNPT
Stem Type
Adjustable, Blowout Resistant
Special Features
Actuator Compatible
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Air Pressure - Maximum
116 psi
Seal Material
FKM
Ball Material
Carbon Steel
Maximum Pressure - Operating
285 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Operating Pressure Differential
285 psi
Operating Temperature - Minimum
-4 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
1,009.48
Actuator Series
DA
ANSI Flange Class
Class 150
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Last
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Pressure - Steam
150 psi
Ball Port Style
Full Port
Actuator Operation
Air to Air
Valve Construction
Two-Piece
Manufacturer Warranty
1 yr
Valve Body Style
Straight
Connection Type - Side 1
Flange
Vented Ball Valve
Vented
Operating Temperature - Maximum
366 Degrees F
Seat Material
PTFE
3-A Standard Compliance
Not Rated
For Media
Combustible Gases, Natural Gas, Steam, Water
IP Rating
IP65
Connection Type - Side 2
Flange
Actuator Air Pressure - Minimum
80 psi
Valve Series
766001

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.