Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766001-3-C2

  • Zoro # G216115014


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
For Media
Combustible Gases, Natural Gas, Steam, Water
Overall Length
7.99 in
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 2
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766001-3-C2
Zoro #
G216115014
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.99 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
For Media
Combustible Gases, Natural Gas, Steam, Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 2
Flange
Connection Gender - Side 2
Female
Standards
ANSI
Seat Material
PTFE
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
Flange
Actuator Air Pressure - Minimum
80 psi
Ball Port Style
Full Port
Actuator Air Pressure - Maximum
116 psi
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Last
Included Pilot Solenoid
24V DC Pilot Solenoid
Stem Type
Adjustable, Blowout Resistant
Valve Series
766001
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Stem Material
Stainless Steel
Body Material
Carbon Steel
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
1,009.48
Maximum Pressure - Operating
285 psi
Special Features
Actuator Compatible
Connection Gender - Side 1
Female
Valve Construction
Two-Piece
Ball Material
Carbon Steel
IP Rating
IP65
Valve Ways
2-Way
Seal Material
FKM
Maximum Operating Pressure Differential
285 psi
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Port Connection
3 in FNPT
Valve Body Style
Straight
Actuator Series
DA
Vented Ball Valve
Vented
Average Surface Roughness (Ra)
Less Than 1.0 micron
Manufacturer Warranty
1 yr
Actuator Operation
Air to Air

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.