Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-1-1/2-C1

  • Zoro # G216116110


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Seal Material
FKM
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 2
Flange
Valve Series
766000
ANSI Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766002-1-1/2-C1
Zoro #
G216116110
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/2 in
Overall Length
6.5 in
Connection Size - Side 1
1 1/2 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Seal Material
FKM
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 2
Flange
Valve Series
766000
ANSI Flange Class
Class 150
Actuator Operation
Air to Spring
Ball Material
Stainless Steel
Body Material
Stainless Steel
IP Rating
IP65
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
275 psi
Coefficient of Volume (Cv)
201.32
Valve Construction
Two-Piece
Vented Ball Valve
Vented
Maximum Operating Pressure Differential
275 psi
Actuator Air Pressure - Minimum
80 psi
Connection Gender - Side 1
Female
Operating Temperature - Maximum
366 Degrees F
Included Pilot Solenoid
110V AC Pilot Solenoid
Maximum Pressure - Steam
150 psi
NEMA Enclosure Rating
4, 4X
Valve Ways
2-Way
Connection Gender - Side 2
Female
Special Features
Actuator Compatible
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Type - Side 1
Flange
Actuator Air Port Connection
1 1/2 in FNPT
Manufacturer Warranty
1 yr
Valve Body Style
Straight
Ball Port Style
Full Port
Actuator Air Pressure - Maximum
116 psi
Stem Material
Stainless Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Seat Material
PTFE
Fail Safe Position
Fail Closed
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Standards
ANSI
Average Surface Roughness (Ra)
Less Than 1.0 micron
Actuator Series
SR
Stem Type
Adjustable, Blowout Resistant

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.