Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P766002-2-1/2-C2

  • Zoro # G116115992


product price: $2,252.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Stem Material
Stainless Steel
Ball Material
Stainless Steel
Seat Material
PTFE
Operating Temperature - Maximum
366 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P766002-2-1/2-C2
Zoro #
G116115992
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Overall Length
7.48 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Body Material
Stainless Steel
Stem Material
Stainless Steel
Ball Material
Stainless Steel
Seat Material
PTFE
Operating Temperature - Maximum
366 Degrees F
ANSI Flange Class
Class 150
Connection Gender - Side 2
Female
Valve Series
766000
Special Features
Actuator Compatible
Maximum Pressure - Operating
275 psi
Actuator Air Pressure - Maximum
116 psi
Manufacturer Warranty
1 yr
Actuator Series
SR
Fail Safe Position
Fail Closed
IP Rating
IP65
Connection Type - Side 2
Flange
Actuator Air Port Connection
2 1/2 in FNPT
Connection Type - Side 1
Flange
3-A Standard Compliance
Not Rated
Actuator Operation
Air to Spring
Average Surface Roughness (Ra)
Less Than 1.0 micron
NEMA Enclosure Rating
4, 4X
Included Pilot Solenoid
24V DC Pilot Solenoid
Standards
ANSI
Stem Type
Adjustable, Blowout Resistant
Operating Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Construction
Two-Piece
Actuator Air Pressure - Minimum
80 psi
Coefficient of Volume (Cv)
630.82
Valve Ways
2-Way
Maximum Operating Pressure Differential
275 psi
Valve Body Style
Straight
Vented Ball Valve
Vented
Seal Material
FKM
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Connection Gender - Side 1
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Steam
150 psi
Ball Port Style
Full Port

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.