Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Ball Valve

  • Mfr # 8P766003-3-C2

  • Zoro # G416115296


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Valve Body Style
Straight
Stem Type
Adjustable, Blowout Resistant
Maximum Pressure - Operating
285 psi
Stem Material
Stainless Steel
Actuator Series
SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8P766003-3-C2
Zoro #
G416115296
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.99 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Valve Body Style
Straight
Stem Type
Adjustable, Blowout Resistant
Maximum Pressure - Operating
285 psi
Stem Material
Stainless Steel
Actuator Series
SR
Actuator Air Pressure - Maximum
116 psi
Special Features
Actuator Compatible
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Seat Material
PTFE
Included Mounting
ISO 5211 Actuator Mounting Pad
ANSI Flange Class
Class 150
Manufacturer Warranty
1 yr
Actuator Air Port Connection
3 in FNPT
Seal Material
FKM
3-A Standard Compliance
Not Rated
Valve Series
766001
Valve Construction
Two-Piece
Vented Ball Valve
Vented
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Steam
150 psi
Standards
ANSI
Connection Gender - Side 2
Female
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Ways
2-Way
Maximum Operating Pressure Differential
285 psi
Actuator Air Pressure - Minimum
80 psi
Body Material
Carbon Steel
Ball Port Style
Full Port
NEMA Enclosure Rating
4, 4X
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Operation
Air to Spring
Connection Type - Side 1
Flange
Coefficient of Volume (Cv)
1,009.48
Connection Gender - Side 1
Female
Ball Material
Carbon Steel
Fail Safe Position
Fail Closed
Connection Type - Side 2
Flange
For Media
Combustible Gases, Natural Gas, Steam, Water
IP Rating
IP65

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Spring, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.