Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA530S-8-C2

  • Zoro # G712478200


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Wafer
Body Material
Ductile Iron
Disc Material
Stainless Steel
Standards
MSS SP-67
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA530S-8-C2
Zoro #
G712478200
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
8 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Wafer
Body Material
Ductile Iron
Disc Material
Stainless Steel
Standards
MSS SP-67
Seal Material
EPDM
Liner Material
FKM
Operating Temperature - Maximum
440 Degrees F
Actuator Ambient Temperature - Maximum
302 Degrees F
ANSI Flange Class
Class 150
Disc Alignment
Concentric
Actuator Enclosure Material
Aluminum
Fail Safe Position
Fail Closed
Valve Deactivated State
Normally Closed (NC)
Vacuum Service Rating
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
Air, Water
Actuator Air Pressure - Maximum
116 psi
Operating Temperature - Minimum
-15 Degrees F
Included Pilot Solenoid
24V DC Pilot Solenoid
3-A Standard Compliance
Not Rated
Actuator Output Shaft Material
416 Stainless Steel
Actuator Air Pressure - Minimum
80 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Maximum Pressure - Steam
15 psi
Maximum Pressure - Operating
250 psi
Actuator Operation
Air to Air
Valve Series
DA530S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.