Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA531S-12-C2

  • Zoro # G112478183


product price: $2,501.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Connection Type
Lug
Body Material
Ductile Iron
Seal Material
EPDM
Liner Material
FKM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA531S-12-C2
Zoro #
G112478183
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
12 in
Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Lug
Body Material
Ductile Iron
Seal Material
EPDM
Liner Material
FKM
Disc Material
Stainless Steel
Standards
ISO 5211, MSS SP-67
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Minimum
80 psi
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-15 Degrees F
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Steam
15 psi
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Actuator Enclosure Material
Aluminum
Actuator Features
0 to 90 Degrees Rotation Adjustment
For Media
Air, Water
Actuator Output Shaft Material
416 Stainless Steel
Operating Temperature - Maximum
440 Degrees F
Maximum Pressure - Operating
250 psi
Actuator Operation
Air to Air
Actuator Air Pressure - Maximum
116 psi
Actuator Ambient Temperature - Maximum
302 Degrees F
Included Pilot Solenoid
24V DC Pilot Solenoid
Number of Flange Bolt Holes
12
Fail Safe Position
Fail Closed
3-A Standard Compliance
Not Rated
Valve Series
DA531S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.