Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # DA540S-5-C1

  • Zoro # G312477993


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Wafer
Body Material
Ductile Iron
Seal Material
EPDM
Standards
MSS SP-67
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA540S-5-C1
Zoro #
G312477993
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
5 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Wafer
Body Material
Ductile Iron
Seal Material
EPDM
Standards
MSS SP-67
Disc Material
Stainless Steel
Liner Material
Buna-N
Actuator Output Shaft Material
416 Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
For Media
Air, Water
Actuator Operation
Air to Air
Actuator Air Pressure - Minimum
80 psi
Actuator Ambient Temperature - Maximum
302 Degrees F
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Enclosure Material
Aluminum
Maximum Pressure - Operating
250 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Air Pressure - Maximum
116 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
15 psi
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Maximum
180 Degrees F
Fail Safe Position
Fail Closed
ANSI Flange Class
Class 150
Valve Series
DA540S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.