Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA8100-2-1/2-C1

  • Zoro # G712477968


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Connection Type
Wafer
Stem Material
17-4PH Stainless Steel
Standards
ISO 5211
Liner Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA8100-2-1/2-C1
Zoro #
G712477968
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Carbon Steel
Connection Type
Wafer
Stem Material
17-4PH Stainless Steel
Standards
ISO 5211
Liner Material
PTFE
Disc Material
Stainless Steel
Seal Material
FKM
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Water
ANSI Flange Class
Class 150
Operating Temperature - Maximum
475 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
Not Rated
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
285 psi
Actuator Air Pressure - Minimum
80 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Fail Safe Position
Fail Closed
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Enclosure Material
Aluminum
Actuator Operation
Air to Air
Valve Deactivated State
Normally Closed (NC)
Disc Alignment
Double-Offset
Maximum Pressure - Steam
150 psi
Valve Series
DA8100

Description

Pneumatically Actuated Butterfly Valve, Body Material Carbon Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.