Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # DA8101-10-C1

  • Zoro # G912478161


product price: $3,199.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Carbon Steel
Connection Type
Lug
Disc Material
Stainless Steel
Seal Material
FKM
Standards
ISO 5211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA8101-10-C1
Zoro #
G912478161
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
10 in
Nominal Valve Size
10 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Carbon Steel
Connection Type
Lug
Disc Material
Stainless Steel
Seal Material
FKM
Standards
ISO 5211
Liner Material
PTFE
Stem Material
17-4PH Stainless Steel
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Operation
Air to Air
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Closed
Disc Alignment
Double-Offset
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
475 Degrees F
Actuator Air Pressure - Maximum
116 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Features
0 to 90 Degrees Rotation Adjustment
Maximum Pressure - Operating
285 psi
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Steam
150 psi
For Media
Gas, Water, Oil, Steam
Number of Flange Bolt Holes
12
Operating Temperature - Minimum
-20 Degrees F
Actuator Enclosure Material
Aluminum
Valve Series
DA8101

Description

Pneumatically Actuated Butterfly Valve, Body Material Carbon Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.