Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA9101-10-C1

  • Zoro # G612478232


product price: $3,790.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Connection Type
Lug
Seal Material
FKM
Disc Material
Stainless Steel
Stem Material
17-4PH Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA9101-10-C1
Zoro #
G612478232
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in
Lug Diameter
10 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Stainless Steel
Connection Type
Lug
Seal Material
FKM
Disc Material
Stainless Steel
Stem Material
17-4PH Stainless Steel
Liner Material
PTFE
Standards
ISO 5211
ANSI Flange Class
Class 150
Actuator Enclosure Material
Aluminum
Fail Safe Position
Fail Closed
Maximum Pressure - Steam
150 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
275 psi
3-A Standard Compliance
Not Rated
For Media
Gas, Water, Oil, Steam
Actuator Air Pressure - Maximum
116 psi
Operating Temperature - Maximum
475 Degrees F
Number of Flange Bolt Holes
12
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Actuator Ambient Temperature - Maximum
302 Degrees F
Disc Alignment
Double-Offset
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Air Pressure - Minimum
80 psi
Actuator Operation
Air to Air
Valve Series
DA9101

Description

Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.