Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA9101-4-C2

  • Zoro # G912477966


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Lug
Body Material
Stainless Steel
Standards
ISO 5211
Liner Material
PTFE
Stem Material
17-4PH Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA9101-4-C2
Zoro #
G912477966
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
4 in
Nominal Valve Size
4 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Lug
Body Material
Stainless Steel
Standards
ISO 5211
Liner Material
PTFE
Stem Material
17-4PH Stainless Steel
Disc Material
Stainless Steel
Seal Material
FKM
Actuator Ambient Temperature - Minimum
-4 Degrees F
Number of Flange Bolt Holes
8
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Operating
275 psi
Maximum Pressure - Steam
150 psi
ANSI Flange Class
Class 150
Valve Deactivated State
Normally Closed (NC)
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Actuator Enclosure Material
Aluminum
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Operation
Air to Air
Operating Temperature - Minimum
-20 Degrees F
Actuator Air Pressure - Minimum
80 psi
Disc Alignment
Double-Offset
Operating Temperature - Maximum
475 Degrees F
For Media
Gas, Water, Oil, Steam
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Ambient Temperature - Maximum
302 Degrees F
Fail Safe Position
Fail Closed
Valve Series
DA9101

Description

Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.