Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # DAN500S-12-C2

  • Zoro # G212533904


product price: $1,696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Liner Material
EPDM
Seal Material
EPDM
Disc Material
Stainless Steel
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAN500S-12-C2
Zoro #
G212533904
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Liner Material
EPDM
Seal Material
EPDM
Disc Material
Stainless Steel
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
ANSI Flange Class
Class 150
Actuator Output Shaft Material
416 Stainless Steel
Actuator Enclosure Material
Aluminum
For Media
Air, Potable Water
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Actuator Features
0 to 90 Degrees Rotation Adjustment
Operating Temperature - Minimum
-30 Degrees F
Included Pilot Solenoid
24V DC Pilot Solenoid
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Ambient Temperature - Maximum
302 Degrees F
Connection Type
Wafer
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
250 Degrees F
Fail Safe Position
Fail Closed
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Steam
15 psi
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Maximum
116 psi
Actuator Operation
Air to Air
3-A Standard Compliance
Not Rated
Valve Deactivated State
Normally Closed (NC)
Valve Series
DAN500S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.