Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DAN500S-2-C2

  • Zoro # G112484771


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Liner Material
EPDM
Disc Material
Stainless Steel
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAN500S-2-C2
Zoro #
G112484771
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Liner Material
EPDM
Disc Material
Stainless Steel
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Seal Material
EPDM
Operating Temperature - Minimum
-30 Degrees F
For Media
Air, Potable Water
Fail Safe Position
Fail Closed
Disc Alignment
Concentric
Maximum Pressure - Operating
250 psi
Actuator Air Pressure - Maximum
116 psi
Valve Deactivated State
Normally Closed (NC)
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
15 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Connection Type
Wafer
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Operation
Air to Air
Actuator Output Shaft Material
416 Stainless Steel
Actuator Ambient Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Actuator Air Pressure - Minimum
80 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
250 Degrees F
Actuator Enclosure Material
Aluminum
Valve Series
DAN500S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.