Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # DAN500S-3-C1

  • Zoro # G112484597


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Disc Material
Stainless Steel
Seal Material
EPDM
Liner Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAN500S-3-C1
Zoro #
G112484597
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
3 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Disc Material
Stainless Steel
Seal Material
EPDM
Liner Material
EPDM
Actuator Ambient Temperature - Minimum
-4 Degrees F
Disc Alignment
Concentric
Maximum Pressure - Steam
15 psi
For Media
Air, Potable Water
Actuator Air Pressure - Maximum
116 psi
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Actuator Output Shaft Material
416 Stainless Steel
Maximum Pressure - Operating
250 psi
Actuator Enclosure Material
Aluminum
Included Pilot Solenoid
110V AC Pilot Solenoid
Vacuum Service Rating
Not Rated
Actuator Ambient Temperature - Maximum
302 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Air Pressure - Minimum
80 psi
Fail Safe Position
Fail Closed
Actuator Operation
Air to Air
Valve Deactivated State
Normally Closed (NC)
ANSI Flange Class
Class 150
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Valve Series
DAN500S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.