Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DAN501S-10-C1

  • Zoro # G112533677


product price: $1,423.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Liner Material
EPDM
Seal Material
EPDM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAN501S-10-C1
Zoro #
G112533677
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
10 in
Nominal Valve Size
10 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Liner Material
EPDM
Seal Material
EPDM
Disc Material
Stainless Steel
Actuator Enclosure Material
Aluminum
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Actuator Air Pressure - Minimum
80 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Connection Type
Lug
For Media
Air, Potable Water
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Output Shaft Material
416 Stainless Steel
Number of Flange Bolt Holes
12
Maximum Pressure - Steam
15 psi
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Ambient Temperature - Maximum
302 Degrees F
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Valve Deactivated State
Normally Closed (NC)
Actuator Operation
Air to Air
Actuator Ambient Temperature - Minimum
-4 Degrees F
Fail Safe Position
Fail Closed
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
-30 Degrees F
Actuator Air Pressure - Maximum
116 psi
Valve Series
DAN501S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.