Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DAN501S-12-C1

  • Zoro # G212484428


product price: $1,847.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Seal Material
EPDM
Liner Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAN501S-12-C1
Zoro #
G212484428
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
12 in
Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Seal Material
EPDM
Liner Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Disc Material
Stainless Steel
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Steam
15 psi
Maximum Pressure - Operating
250 psi
Number of Flange Bolt Holes
12
Operating Temperature - Minimum
-30 Degrees F
Connection Type
Lug
Actuator Ambient Temperature - Minimum
-4 Degrees F
Disc Alignment
Concentric
Actuator Air Pressure - Minimum
80 psi
ANSI Flange Class
Class 150
Actuator Output Shaft Material
416 Stainless Steel
For Media
Air, Potable Water
Vacuum Service Rating
Not Rated
Fail Safe Position
Fail Closed
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Features
0 to 90 Degrees Rotation Adjustment
Valve Deactivated State
Normally Closed (NC)
Actuator Enclosure Material
Aluminum
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Operation
Air to Air
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Valve Series
DAN501S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.