Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SR530S-6-C2

  • Zoro # G812478100


product price: $1,769.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Connection Type
Wafer
Standards
MSS SP-67
Disc Material
Stainless Steel
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR530S-6-C2
Zoro #
G812478100
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
6 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Connection Type
Wafer
Standards
MSS SP-67
Disc Material
Stainless Steel
Seal Material
EPDM
Liner Material
FKM
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
Air, Water
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
250 psi
Fail Safe Position
Fail Closed
Actuator Air Pressure - Minimum
80 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Maximum Pressure - Steam
15 psi
Actuator Output Shaft Material
416 Stainless Steel
Included Pilot Solenoid
24V DC Pilot Solenoid
3-A Standard Compliance
Not Rated
Actuator Enclosure Material
Aluminum
Actuator Operation
Air to Spring
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
440 Degrees F
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Air Pressure - Maximum
116 psi
Disc Alignment
Concentric
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Valve Series
SR530S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.