Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SR531S-10-C1

  • Zoro # G512477915


product price: $3,469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Connection Type
Lug
Body Material
Ductile Iron
Liner Material
FKM
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR531S-10-C1
Zoro #
G512477915
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in
Lug Diameter
10 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Lug
Body Material
Ductile Iron
Liner Material
FKM
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67
Disc Material
Stainless Steel
3-A Standard Compliance
Not Rated
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Air Pressure - Maximum
116 psi
Maximum Pressure - Steam
15 psi
Vacuum Service Rating
Not Rated
Included Pilot Solenoid
110V AC Pilot Solenoid
Operating Temperature - Maximum
440 Degrees F
Fail Safe Position
Fail Closed
For Media
Air, Water
ANSI Flange Class
Class 150
Actuator Air Pressure - Minimum
80 psi
Valve Deactivated State
Normally Closed (NC)
Actuator Ambient Temperature - Maximum
302 Degrees F
Disc Alignment
Concentric
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
250 psi
Actuator Output Shaft Material
416 Stainless Steel
Actuator Enclosure Material
Aluminum
Actuator Operation
Air to Spring
Number of Flange Bolt Holes
12
Operating Temperature - Minimum
-15 Degrees F
Valve Series
SR531S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.