Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # SR531S-12-C2

  • Zoro # G212478113


product price: $3,757.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Connection Type
Lug
Body Material
Ductile Iron
Liner Material
FKM
Disc Material
Stainless Steel
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR531S-12-C2
Zoro #
G212478113
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in
Lug Diameter
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Lug
Body Material
Ductile Iron
Liner Material
FKM
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67
3-A Standard Compliance
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Features
0 to 90 Degrees Rotation Adjustment
Vacuum Service Rating
Not Rated
Actuator Air Pressure - Maximum
116 psi
For Media
Air, Water
Included Pilot Solenoid
24V DC Pilot Solenoid
Disc Alignment
Concentric
ANSI Flange Class
Class 150
Number of Flange Bolt Holes
12
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Air Pressure - Minimum
80 psi
Actuator Operation
Air to Spring
Actuator Output Shaft Material
416 Stainless Steel
Maximum Pressure - Steam
15 psi
Fail Safe Position
Fail Closed
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
440 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Aluminum
Valve Series
SR531S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.