Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SR540S-5-C2

  • Zoro # G012478061


product price: $1,066.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Wafer
Body Material
Ductile Iron
Standards
MSS SP-67
Liner Material
Buna-N
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR540S-5-C2
Zoro #
G012478061
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
5 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Wafer
Body Material
Ductile Iron
Standards
MSS SP-67
Liner Material
Buna-N
Disc Material
Stainless Steel
Seal Material
EPDM
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Maximum Pressure - Operating
250 psi
For Media
Air, Water
Fail Safe Position
Fail Closed
Operating Temperature - Minimum
0 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Spring
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
15 psi
Disc Alignment
Concentric
Actuator Air Pressure - Maximum
116 psi
Actuator Air Pressure - Minimum
80 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Enclosure Material
Aluminum
Valve Deactivated State
Normally Closed (NC)
Vacuum Service Rating
Not Rated
Valve Series
SR540S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.