Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SR541S-12-C2

  • Zoro # G312477948


product price: $3,176.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Connection Type
Lug
Seal Material
EPDM
Liner Material
Buna-N
Standards
ISO 5211, MSS SP-67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR541S-12-C2
Zoro #
G312477948
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in
Lug Diameter
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Connection Type
Lug
Seal Material
EPDM
Liner Material
Buna-N
Standards
ISO 5211, MSS SP-67
Disc Material
Stainless Steel
Included Pilot Solenoid
24V DC Pilot Solenoid
Operating Temperature - Minimum
0 Degrees F
Actuator Enclosure Material
Aluminum
For Media
Air, Water
Disc Alignment
Concentric
Number of Flange Bolt Holes
12
Actuator Air Pressure - Maximum
116 psi
ANSI Flange Class
Class 150
Operating Temperature - Maximum
180 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
250 psi
Actuator Output Shaft Material
416 Stainless Steel
Fail Safe Position
Fail Closed
Actuator Operation
Air to Spring
Actuator Features
0 to 90 Degrees Rotation Adjustment
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
15 psi
Vacuum Service Rating
Not Rated
Actuator Air Pressure - Minimum
80 psi
Actuator Ambient Temperature - Maximum
302 Degrees F
Valve Series
SR541S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.