Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # SR541S-4-C1

  • Zoro # G212477871


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Connection Type
Lug
Seal Material
EPDM
Disc Material
Stainless Steel
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR541S-4-C1
Zoro #
G212477871
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
4 in
Lug Diameter
4 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Connection Type
Lug
Seal Material
EPDM
Disc Material
Stainless Steel
Liner Material
Buna-N
Standards
ISO 5211, MSS SP-67
Maximum Pressure - Operating
250 psi
Actuator Air Pressure - Minimum
80 psi
Actuator Air Pressure - Maximum
116 psi
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Minimum
0 Degrees F
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
15 psi
ANSI Flange Class
Class 150
Actuator Ambient Temperature - Maximum
302 Degrees F
For Media
Air, Water
3-A Standard Compliance
Not Rated
Actuator Enclosure Material
Aluminum
Actuator Operation
Air to Spring
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
Operating Temperature - Maximum
180 Degrees F
Fail Safe Position
Fail Closed
Included Pilot Solenoid
110V AC Pilot Solenoid
Vacuum Service Rating
Not Rated
Actuator Output Shaft Material
416 Stainless Steel
Valve Series
SR541S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.