Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # SR541S-8-C2

  • Zoro # G312478013


product price: $2,215.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Connection Type
Lug
Liner Material
Buna-N
Disc Material
Stainless Steel
Standards
ISO 5211, MSS SP-67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR541S-8-C2
Zoro #
G312478013
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
8 in
Lug Diameter
8 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Connection Type
Lug
Liner Material
Buna-N
Disc Material
Stainless Steel
Standards
ISO 5211, MSS SP-67
Seal Material
EPDM
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Aluminum
Actuator Output Shaft Material
416 Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Fail Safe Position
Fail Closed
ANSI Flange Class
Class 150
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
15 psi
Vacuum Service Rating
Not Rated
Actuator Operation
Air to Spring
Actuator Features
0 to 90 Degrees Rotation Adjustment
Maximum Pressure - Operating
250 psi
Actuator Air Pressure - Maximum
116 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Air Pressure - Minimum
80 psi
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
8
Valve Deactivated State
Normally Closed (NC)
Disc Alignment
Concentric
For Media
Air, Water
Valve Series
SR541S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.