Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SR8101-10-C2

  • Zoro # G312477894


product price: $4,266.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Connection Type
Lug
Body Material
Carbon Steel
Standards
ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR8101-10-C2
Zoro #
G312477894
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
10 in
Nominal Valve Size
10 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Lug
Body Material
Carbon Steel
Standards
ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
Stem Material
17-4PH Stainless Steel
Liner Material
PTFE
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
12
Fail Safe Position
Fail Closed
Maximum Pressure - Operating
285 psi
Valve Deactivated State
Normally Closed (NC)
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Maximum
116 psi
Actuator Enclosure Material
Aluminum
Disc Alignment
Double-Offset
For Media
Gas, Water, Oil, Steam
Actuator Features
0 to 90 Degrees Rotation Adjustment
ANSI Flange Class
Class 150
Operating Temperature - Maximum
475 Degrees F
Actuator Operation
Air to Spring
Operating Temperature - Minimum
-20 Degrees F
Included Pilot Solenoid
24V DC Pilot Solenoid
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
150 psi
Actuator Air Pressure - Minimum
80 psi
Valve Series
SR8101

Description

Pneumatically Actuated Butterfly Valve, Body Material Carbon Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.