Pneumatically Actuated Butterfly Valve
Mfr # SR8101-2-1/2-C2
Zoro # G212477864
product price: $1,068.99
/ea
Free Shipping & Returns
Key Features
Body Material
Carbon Steel
Connection Type
Lug
Standards
ISO 5211
Disc Material
Stainless Steel
Seal Material
FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR8101-2-1/2-C2
Zoro #
G212477864
UPC #
-
Country of Origin
Multiple
Dimensions
Lug Diameter
2 1/2 in
Nominal Valve Size
2 1/2 in
Description
Pneumatically Actuated Butterfly Valve, Body Material Carbon Steel, Standards ISO 5211
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.