Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # SR9100-10-C1

  • Zoro # G812478223


product price: $4,484.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Connection Type
Wafer
Liner Material
PTFE
Stem Material
17-4PH Stainless Steel
Standards
ISO 5211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR9100-10-C1
Zoro #
G812478223
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
10 in

Description

Pneumatically Actuated Butterfly Valve, Body Material Stainless Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.