Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatically Actuated Butterfly Valve

  • Mfr # SRN500S-2-C1

  • Zoro # G512533550


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Disc Material
Stainless Steel
Standards
ATEX Eex md IIB T5, EMC, Ex ia IIB T6, Ex md IIB T6, Ex md IIC T6, NSF/ANSI 61, 372
Liner Material
EPDM
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN500S-2-C1
Zoro #
G512533550
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Disc Material
Stainless Steel
Standards
ATEX Eex md IIB T5, EMC, Ex ia IIB T6, Ex md IIB T6, Ex md IIC T6, NSF/ANSI 61, 372
Liner Material
EPDM
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Actuator Output Shaft Material
416 Stainless Steel
For Media
Air, Potable Water
Actuator Air Pressure - Maximum
116 psi
Disc Alignment
Concentric
Valve Deactivated State
Normally Closed (NC)
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Enclosure Material
Aluminum
3-A Standard Compliance
Not Rated
Actuator Operation
Air to Spring
Maximum Pressure - Steam
15 psi
Operating Temperature - Minimum
-30 Degrees F
Actuator Ambient Temperature - Maximum
302 Degrees F
Connection Type
Wafer
Maximum Pressure - Operating
250 psi
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
Fail Safe Position
Fail Closed
Actuator Ambient Temperature - Minimum
-4 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Features
0 to 90 Degrees Rotation Adjustment
Actuator Air Pressure - Minimum
80 psi
Valve Series
SRN500S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ATEX Eex md IIB T5, EMC, Ex ia IIB T6, Ex md IIB T6, Ex md IIC T6, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.