Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # SRN501S-12-C1

  • Zoro # G612484752


product price: $3,468.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Disc Material
Stainless Steel
Liner Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN501S-12-C1
Zoro #
G612484752
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in
Lug Diameter
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Disc Material
Stainless Steel
Liner Material
EPDM
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Deactivated State
Normally Closed (NC)
ANSI Flange Class
Class 150
Actuator Air Pressure - Maximum
116 psi
Actuator Operation
Air to Spring
Disc Alignment
Concentric
Actuator Ambient Temperature - Maximum
302 Degrees F
For Media
Air, Potable Water
Number of Flange Bolt Holes
12
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Closed
Vacuum Service Rating
Not Rated
Actuator Features
0 to 90 Degrees Rotation Adjustment
Maximum Pressure - Operating
250 psi
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Steam
15 psi
Connection Type
Lug
NSF Certifications for Food and Drinking Water
NSF 61
Included Pilot Solenoid
110V AC Pilot Solenoid
Actuator Output Shaft Material
416 Stainless Steel
Actuator Air Pressure - Minimum
80 psi
Operating Temperature - Maximum
250 Degrees F
Actuator Enclosure Material
Aluminum
Valve Series
SRN501S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.