Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # SRN501S-3-C2

  • Zoro # G412484709


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Liner Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN501S-3-C2
Zoro #
G412484709
UPC #
-
Country of Origin
Multiple

Dimensions

Lug Diameter
3 in
Nominal Valve Size
3 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Disc Material
Stainless Steel
Seal Material
EPDM
Standards
ISO 5211, MSS SP-67, NSF/ANSI 61, 372
Liner Material
EPDM
Actuator Output Shaft Material
416 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
For Media
Air, Potable Water
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
15 psi
Actuator Enclosure Material
Aluminum
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
-30 Degrees F
Fail Safe Position
Fail Closed
Disc Alignment
Concentric
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Air Pressure - Maximum
116 psi
Valve Deactivated State
Normally Closed (NC)
Connection Type
Lug
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Ambient Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Actuator Air Pressure - Minimum
80 psi
Maximum Pressure - Operating
250 psi
Actuator Operation
Air to Spring
Actuator Features
0 to 90 Degrees Rotation Adjustment
Operating Temperature - Maximum
250 Degrees F
Valve Series
SRN501S

Description

Pneumatically Actuated Butterfly Valve, Body Material Ductile Iron, Standards ISO 5211, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.