Stainless Stee, Wafer Flanged, Ball Valve, Pipe Size: 1/2"
Mfr # 720016-1/2
Zoro # G7543201
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Body Style
Inline
Pipe Size
1/2 in
Connection Type
Flanged
Stem Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720016-1/2
Zoro #
G7543201
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
1/2 in
Details
Ball Material
Stainless Steel
Body Style
Inline
Connection Type
Flanged
Item
Stainless Stee,Wafer Flanged,Ball Valve
Stem Material
PTFE
Temp. Range
366 Degrees F
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Handle Type
Lever
Max. Pressure
150 PSI
Seat Material
Carbon Filled PTFE
Body Material
Stainless Steel
Standards
NACE MR 0175; NACE MR 0103; ISO 15156; TUV T.A. Luft Approved
Description
Stainless Stee,Wafer Flanged,Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.