Stainless Stee, Wafer Flanged, Ball Valve, Pipe Size: 3/4"
Mfr # 720016-3/4
Zoro # G7543238
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Body Style
Inline
Pipe Size
3/4 in
Connection Type
Flanged
Stem Type
Blowout Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720016-3/4
Zoro #
G7543238
UPC #
-
Country of Origin
Italy
Dimensions
Pipe Size
3/4 in
Details
Ball Material
Stainless Steel
Body Style
Inline
Connection Type
Flanged
Item
Stainless Stee,Wafer Flanged,Ball Valve
Stem Type
Blowout Proof
Max. Pressure
150 PSI
Body Material
Stainless Steel
Handle Type
Lever
Temp. Range
366 Degrees F
Stem Material
PTFE
Ball Valve Product Group
Manual
Seat Material
Carbon Filled PTFE
Standards
NACE MR 0175; NACE MR 0103; ISO 15156; TUV T.A. Luft Approved
Description
Stainless Stee,Wafer Flanged,Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.