Shop BONWAY
See all product information
Create Account
ACID STAIN NEUTRALIZER- 1 GAL
- Mfr # 42-389
- Zoro # G224224401
product price:Â
$
34.29
/ea
Key Features
Container Size
1 gal
Application
Oil, Dirt, Grease and Wax Removal
Color
Green
Flash Point
Greater Than 199 Degrees F
Base Material
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-389
- Zoro #
- G224224401
- UPC #
- 743153423899
- Country of Origin
- United States
- Item
- Stain Neutralizer
- Application
- Oil, Dirt, Grease and Wax Removal
- Color
- Green
- Flash Point
- Greater Than 199 Degrees F
- Base Material
- Water
- Features
- Bio-Degradable
- For Use On Surface Material
- Concrete
Dimensions
- Container Size
- 1 gal
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.