Shop BONWAY
See all product information
Create Account
ACID STAIN BRONZE - 1 GAL JUG
- Mfr # 42-297
- Zoro # G924224367
product price:Â
$
90.35
/ea
Key Features
Application
Permanent Coloring Of Walkways, Driveways, Pool Decks, Patios, Plazas, Street Pavements
Container Size
1 gal
Coverage
200 to 400 sq ft/gal
Series
True Etch
Dry Time Recoat
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-297
- Zoro #
- G924224367
- UPC #
- 743153422977
- Country of Origin
- United States
- Application
- Permanent Coloring Of Walkways, Driveways, Pool Decks, Patios, Plazas, Street Pavements
- Item
- Acid Stain
- Color
- Bronze
- Coverage
- 200 to 400 sq ft/gal
- Series
- True Etch
- Dry Time Recoat
- 24 hr
- For Use On Surface Material
- Concrete
- Application Method
- Pump Sprayer
- Finish
- Patina
- Minimum Application Temperature
- 60 Degrees F
- Dry Time
- 5 hr
- Maximum Application Temperature
- 100 Degrees F
Dimensions
- Container Size
- 1 gal
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.