Shop BONWAY
See all product information
Create Account
Bon Epoxy Build Coat Kit - Red - 3 Gal
- Mfr # 32-933
- Zoro # G124224549
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Base Material
Water
Container Size
3 gal
Application
Build Topcoat or Basecoat on Floors
Coverage
53 to 130 sq ft/gal
Working Time
30 to 50 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-933
- Zoro #
- G124224549
- UPC #
- 743153329337
- Country of Origin
- United States
- Base Material
- Water
- Application
- Build Topcoat or Basecoat on Floors
- Color
- Red
- Item
- Epoxy Build Coat Kit
- Coverage
- 53 to 130 sq ft/gal
- Working Time
- 30 to 50 min
- Full Cure Time
- 2 to 7 day
- VOC Content Weight
- 0 g/L
- Minimum Application Temperature
- 60 Degrees F
- Container Type
- Can
- For Use On Surface Material
- Concrete, Masonry
- Finish
- Gloss
- Maximum Application Temperature
- 90 Degrees F
- Dry Time Recoat
- 8 to 12 hr
- Features
- 100% Solids
- Flash Point
- 200 Degrees F
- Application Method
- Roller
- Dry Time
- 5 to 8 hr
Dimensions
- Container Size
- 3 gal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.