Shop BONWAY
See all product information
Create Account
Bon Epoxy Urethane Sealer - Clear - 1 Gal
- Mfr # 32-936
- Zoro # G124224259
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Coverage
320 to 800 sq ft/gal
Container Size
1 gal
Application
Garages, Auto Service Centers, Warehouses, Computer Rooms, Laboratories, Aircraft Hangers and Other Chemical Exposed Areas
Color
Clear
Resistance Properties
Abrasion Resistant, Chemical Resistant, Weather Resistant, UV Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-936
- Zoro #
- G124224259
- UPC #
- 743153329368
- Country of Origin
- United States
- Coverage
- 320 to 800 sq ft/gal
- Application
- Garages, Auto Service Centers, Warehouses, Computer Rooms, Laboratories, Aircraft Hangers and Other Chemical Exposed Areas
- Item
- Sealer
- Color
- Clear
- Resistance Properties
- Abrasion Resistant, Chemical Resistant, Weather Resistant, UV Resistant
- Application Method
- Roller
- For Use On Surface Material
- Concrete
- Dry Time
- 4 to 7 hr
- Minimum Application Temperature
- 50 Degrees F
- Base Material
- Hexamethylene Diisocyanate
- Flash Point
- 77 Degrees F
- Full Cure Time
- 3 to 5 day
- Working Time
- 3 to 5 hr
- Dry Time Recoat
- 9 to 13 hr
- Maximum Application Temperature
- 90 Degrees F
- Container Type
- Can
- Finish
- Gloss
- VOC Content Weight
- 2.8 lb/gal
Dimensions
- Container Size
- 1 gal
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.