Shop BONWAY
See all product information
Create Account
Bon Tru Matte Sealer Additive
- Mfr # 42-369
- Zoro # G924224411
product price:Â
$
30.65
/ea
Key Features
Application
Additive
Container Size
1 qt
Finish
Satin/Matte
Color
Cloudy White
Maximum Application Temperature
80 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-369
- Zoro #
- G924224411
- UPC #
- 743153423691
- Country of Origin
- United States
- Application
- Additive
- Item
- Sealer Additive
- Finish
- Satin/Matte
- Color
- Cloudy White
- Maximum Application Temperature
- 80 Degrees F
- Series
- True Matte
- For Use On Surface Material
- Concrete
- Flash Point
- Greater Than 200 Degrees F
- VOC Content Weight
- 0 g/L
- Minimum Application Temperature
- 50 Degrees F
Dimensions
- Container Size
- 1 qt
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.