Shop BONWAY
See all product information
Create Account
Bon Xylene - 5 Gallon
- Mfr # 32-988
- Zoro # G624224261
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Application
Adhesive Stripping, Slows Evaporation Rate In Oil-Based Paints, Lacquer, Varnish, Epoxy, Adhesives and Other Solvent Based Materials
Color
Clear
VOC Content Weight
Greater than 700 g/L
Base Material
Xylene
Flash Point
81 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-988
- Zoro #
- G624224261
- UPC #
- 743153329887
- Country of Origin
- United States
- Application
- Adhesive Stripping, Slows Evaporation Rate In Oil-Based Paints, Lacquer, Varnish, Epoxy, Adhesives and Other Solvent Based Materials
- Item
- Cleanup Solvent
- Color
- Clear
- VOC Content Weight
- Greater than 700 g/L
- Base Material
- Xylene
- Flash Point
- 81 Degrees F
Dimensions
- Container Size
- 5 gal
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.