Shop BONWAY
See all product information
Create Account
BOSS ETCH AND CLEAN - 1 GL JUG
- Mfr # 42-390
- Zoro # G824224542
product price:Â
$
49.59
/ea
Key Features
Container Size
1 gal
For Use On Surface Material
Concrete
Application Method
Sprayer
Color
Amber
Application
Surface Preparation for Staining and Sealing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42-390
- Zoro #
- G824224542
- UPC #
- 743153423905
- Country of Origin
- United States
- Item
- Etching and Cleaning Concentrate
- For Use On Surface Material
- Concrete
- Application Method
- Sprayer
- Color
- Amber
- Application
- Surface Preparation for Staining and Sealing
- Flash Point
- Greater Than 199 Degrees F
Dimensions
- Container Size
- 1 gal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.