Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Boogie Board Blackboard 55, 32.65" x 51.75", Black, Aluminum Frame BD5510001

Blackboard 55, 32.65" x 51.75", Black, Aluminum Frame (Discontinued)

  • Mfr # BD5510001
  • Zoro # G4078810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD5510001
Zoro #
G4078810
UPC #
819459013864
Country of Origin
United States

Dimensions

Height
51 3/4"
Depth
3 1/2"
Width
32.65"
Board Width
32.65"

Details

Item
Boards
Board Color
Black
Dry Erase Surface Type
Electronic Dry Erase
Board Frame Material
Aluminum
Frame Color
Black
Includes
Stylus; Easy Wall Mounting Hardware; (4) AA Batteries
Color
Black
Material
Aluminum
Board Style
Electronic Dry Erase
Weight
22 lbs

Description

Boogie BoardTM Blackboard 55, 32.65" x 51.75", Black, Aluminum Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.