
Jot 8.5 Reusable Writing Tablet, 8.5in LCD Screen, 6.75in x 0.62in x 10.37in, Blue/Black (Discontinued)
- Mfr # J32220001
- Zoro # G215620762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J32220001
Zoro #
G215620762
UPC #
819459011204
Country of Origin
China
Dimensions
Pocket-Sized Indicator
No
Pad-Spine Width
6.75 in
Pad Length
10.37 in
Details
Number of Pockets
0
Sheets per Pad
0
Includes
Stylus; User Guide
Number of Section Dividers
0
Rule
Unruled
Pad-Binding Type
Unbound
Item
Digital Pads
Color
Blue
Cover Color
Blue/Black
Number of Sections
1
Description
Boogie Board Reusable Writing Tablet eliminates the need for paper, scratch pads and sticky notes-simply write and erase. The durable, ultra-lightweight LCD writing screen is engineered to feel just like writing with pen on paper. The image stays as long as you need it to and can be erased with the touch of a button. Create again and again, without the need to charge or connect.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.